This product requires certification to purchase.

Traditional Wall Plate in White

LEVITON

Traditional Wall Plate in White

  • Fast #
  • Part #L80726W
  • Item #7254557
  • Manufacturer Part #80726-W
5 out of 5 Customer Rating
Brand image
LEVITON

Traditional Wall Plate in White

  • Fast #
  • Part #L80726W
  • Item #7254557
  • Manufacturer Part #80726-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Gang Single Outlet/Receptacle Wall plate
  • 2.145 Inch Diameter
  • Thermoplastic Nylon
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13/50 in
Height
4-1/2 in
Width
4-14/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Material
Plastic
Material Type
Nylon
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
078477494646