3-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Zander 3-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Three light Sconce in Aged Brass finish.
- Dimensions: 9 "W x 20 "H x 3-1/2 "D
- Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Backplate dimensions: 5"W x 8.25"H x 0.75"E
- UL listed and rated for Damp locations.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Zander
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga