This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Components® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT78025-8-CP
  • Item #7533283
  • Manufacturer Part #T78025-8-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT78025-8-CP
  • Item #7533283
  • Manufacturer Part #T78025-8-CP
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No