This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

You last purchased this on
 
Kichler Lighting

River Path™ 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49945BKTLED
  • Item #7554477
  • Manufacturer Part #49945BKTLED
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

River Path™ 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49945BKTLED
  • Item #7554477
  • Manufacturer Part #49945BKTLED
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
River Path™
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
3000
Depth:
4-1/2 in
Diameter:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
17-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
150
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
7.5 W
Width:
5-1/2 in