This product requires certification to purchase.

Grille Assembly in White for 690;693, 695 and VC305C3N

Broan-NuTone

Grille Assembly in White for 690;693, 695 and VC305C3N

  • Fast #
  • Part #BS97017068
  • Item #7618147
  • Manufacturer Part #S97017068
4.1 out of 5 Customer Rating
Brand image
Broan-NuTone

Grille Assembly in White for 690;693, 695 and VC305C3N

  • Fast #
  • Part #BS97017068
  • Item #7618147
  • Manufacturer Part #S97017068
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For 690;693, 695 and VC305C3N
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
9-1/8 in
Width
8-3/4 in
Characteristics & Features
Brand Model Compatibility
690, 693, 695, VC305C3N
Color Finish Name
White
Material
Plastic, Resin
Warranty & Product Information
Product Type
Grille Assembly
UPC
026715200764