This product requires certification to purchase.

Outdoor Wall 1Lt

You last purchased this on
 
Kichler Lighting

Toman Outdoor Wall 1Lt

  • Fast #
  • Part #KK49686BK
  • Item #7813839
  • Manufacturer Part #49686BK
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Toman Outdoor Wall 1Lt

  • Fast #
  • Part #KK49686BK
  • Item #7813839
  • Manufacturer Part #49686BK
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Toman interprets the simplicity of Arts and Crafts style with this outdoor wall lantern. This fixture enhances your curb-appeal with its use of a Black finish and satin etched cased opal glass. When creating an aesthetic atmosphere, nothing compares to Toman.
  • Durable aluminum construction
  • Comes with a satin etched glass shade
  • (1) 75 watt maximum medium (E26) bulb required
  • Intended for outdoor use
  • Fixture is not capable of being dimmed
  • ETL rated for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Toman
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Satin Etched
Height:
10-1/4 in
Installation Type:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
6 in