This product requires certification to purchase.

75W 1-Light 12-1/2 in. Outdoor Wall Sconce in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

Taden 75W 1-Light 12-1/2 in. Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK49908RZ
  • Item #7912421
  • Manufacturer Part #49908RZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Taden 75W 1-Light 12-1/2 in. Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK49908RZ
  • Item #7912421
  • Manufacturer Part #49908RZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inspired by mission style pieces, the Taden™ 1-light outdoor lantern offers the beauty and simplicity of the arts and craft era
  • Its tapered structure, clear seeded glass, rubbed bronze finish and gold highlights mix well with exterior styles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Taden
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman, Mission
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
6 in