Two Handle Roman Tub Faucet with Handshower in Brilliance® Stainless (Trim Only)
Bowery™ Two Handle Roman Tub Faucet with Handshower in Brilliance® Stainless (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- ADA compliant metal lever handles
- Ships with coordinating handle(s) for quick and easy installation
- Temperature and volume controlled with handles
- Hand shower includes double check valves for backflow protection
- Hand shower flows at 1.75 gpm
- Fits 4-hole 8-16 in. installations
- Rigid slip-on spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Bowery™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 10-19/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-11/25 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 8-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- Yes