This product requires certification to purchase.

98 ppd Whole-House Ducted Dehumidifier

This product has been replaced by

No image available
Santa Fe 100 ppd Whole-House Ducted Dehumidifier
Manufacturer Part #4044300
Santa Fe

Ultra98 98 ppd Whole-House Ducted Dehumidifier

  • Fast #
  • Part #S4034240
  • Item #8033706
  • Manufacturer Part #4034240
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Santa Fe 100 ppd Whole-House Ducted Dehumidifier
Manufacturer Part #4044300
Santa Fe

Ultra98 98 ppd Whole-House Ducted Dehumidifier

  • Fast #
  • Part #S4034240
  • Item #8033706
  • Manufacturer Part #4034240
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5.9
CFM:
320 ft3/min
Collection:
Ultra98
Color Finish Name:
White
Control Type:
Electronic
Height:
19-1/2 in
Length:
32-3/8 in
MERV Rating:
13
Moisture Removal:
98
Refrigerant:
R-410A
UPC:
859029004649
Volts:
115V
Watts:
670 W
Width:
14-1/2 in