100W 1-Light 12-3/4 in. Outdoor Wall Sconce in Black
Marimount™ 100W 1-Light 12-3/4 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Marimount™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ribbed
- Height:
- 12-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Farmhouse, Lodge, Rustic
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7-1/2 in