This product requires certification to purchase.

27 x 65 in. 75W 9-Light 2-Tier Incandescent Chandelier in Black

You last purchased this on
 
Kichler Lighting

Winslow™ 27 x 65 in. 75W 9-Light 2-Tier Incandescent Chandelier in Black

  • Fast #
  • Part #KK44031BK
  • Item #8129969
  • Manufacturer Part #44031BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Winslow™ 27 x 65 in. 75W 9-Light 2-Tier Incandescent Chandelier in Black

  • Fast #
  • Part #KK44031BK
  • Item #8129969
  • Manufacturer Part #44031BK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Winslow 9 light 2 tier chandelier with clear seeded glass in black finish uses a 75 watt (max.) bulb equivalent and measures 20" in width with a body height of 14.75 and 44.25" length
  • Offers a classic design that works well with industrial and transitional decor
  • The 9 light Winslow 2 tier chandelier is perfect above a larger kitchen or dining room table
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Vintage filament bulbs (4071CLR) can also be used
  • Requires Certification

Specifications

Collection:
Winslow™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded Clear
Height:
65 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
27 in