This product requires certification to purchase.

60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Inspire 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP350168009
  • Item #8158774
  • Manufacturer Part #P350168-009
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Inspire 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP350168009
  • Item #8158774
  • Manufacturer Part #P350168-009
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A round, off-white linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow
  • Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere
  • Harkening back to a simpler time, the semi-flush mount's timeless demeanor is sure to become a favorite for generations
  • Ideal for any hall, foyer, stairways, or kitchen
  • Perfect for transitional, modern, and farmhouse settings
  • Measures 18-inch width by 11-1/2-inch height
  • Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
18 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Country, Farmhouse, French Country, Lodge, Modern, Rustic, Transitional
Material:
Fabric, Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
18 in