This product requires certification to purchase.

2 in. PVC DWV Coupling

2 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVCK
  • Item #8761
  • Manufacturer Part #PVC 00100 1000
4.5 out of 5 Customer Rating

2 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVCK
  • Item #8761
  • Manufacturer Part #PVC 00100 1000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    390  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-3/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Non-pressure, Sanitary, DWV Systems, Storm, Sewer
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942031900