This product requires certification to purchase.

42 in. 600 lb. Capacity Powder Coated Steel Condenser Bracket (2 Pack)

DiversiTech®

42 in. 600 lb. Capacity Powder Coated Steel Condenser Bracket (2 Pack)

  • Fast #
  • Part #DIVACB42
  • Item #8893808
  • Manufacturer Part #ACB-42
5 out of 5 Customer Rating
Brand image
DiversiTech®

42 in. 600 lb. Capacity Powder Coated Steel Condenser Bracket (2 Pack)

  • Fast #
  • Part #DIVACB42
  • Item #8893808
  • Manufacturer Part #ACB-42
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy-duty
  • Perfect for hanging A/C condensers and heat pumps outside the home
  • Mount at any height for easy maintenance under units
  • Pre-punched holes for easy installation
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
42 in
Package Quantity
Pack of 2
Size
42 in
Thickness
1/8 in
Width
17-3/4 in
Characteristics & Features
Brand Model Compatibility
Air Conditioning Condensers and Heat Pumps
Color Finish Name
Grey
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
Product Type
Mounting Bracket
Type
DIVACB42
UPC
095247090273