This product requires certification to purchase.

3/4 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

3/4 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEPF20
  • Item #9075
  • Manufacturer Part #PVC 04007B 0800
3.4 out of 5 Customer Rating

3/4 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEPF20
  • Item #9075
  • Manufacturer Part #PVC 04007B 0800
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 7000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • NSF certified
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/20 in
End Connection 1
Bell End
End Connection 2
Plain End
End Connections
Bell End x Plain End
Length
20 ft
Pressure - Maximum
480 psi
Wall Thickness
0.113 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
PipeTubing Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Pressure, Irrigation, Sprinkler Systems, Swimming Pools
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942039265