Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Karina™ Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Karina™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 2.4 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 29-1/2 in
- Spout Type:
- Fixed, High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- Yes