60W 1-Light 19-3/8 in. Outdoor Wall Sconce in Textured Black
Watch Hill 60W 1-Light 19-3/8 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Incorporate a timeless style inspired by Victorian-era gaslight fittings with the Watch Hill collection 1-light textured black clear seeded glass farmhouse outdoor large wall lantern light ideal for any covered porch, patio, deck, entryway, bedroom, foyer, barn, or garage
- Perfect for transitional and farmhouse style settings
- The elongated cage design highlighted by gracefully curving slender arms is coated in a classic textured black finish
- Constructed from aluminum to ensure a long product lifespan
- The frame cradles a seeded glass shade that complements a variety of home styles
- For ideal illumination, use 1 medium base bulb that is sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 8-1/2-inch diameter by 19-3/8-inch height
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Watch Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 10-1/4 in
- Diameter:
- 8-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Rustic, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 10-1/4 in