This product requires certification to purchase.

Universal Intermittent Pilot Ignition Control Board

ICM Controls

Universal Intermittent Pilot Ignition Control Board

  • Fast #
  • Part #IICM2918
  • Item #9613925
  • Manufacturer Part #ICM2918
5 out of 5 Customer Rating
Brand image
ICM Controls

Universal Intermittent Pilot Ignition Control Board

  • Fast #
  • Part #IICM2918
  • Item #9613925
  • Manufacturer Part #ICM2918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement control for Honeywell, White Rodgers, Robertshaw and others
  • Universal intermittent pilot gas ignition control
  • Provides ignition sequence, flame monitoring and safety shutoff for single/dual rod intermittent pilot control applications
  • For gas fired furnaces, boilers and other heating appliances
  • Switch selectable pre-purge and ignition time trials with permanent lock
  • Works with or without vent damper connected
  • Works with both natural or LP gas systems
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
4 in
Width
5-1/2 in
Characteristics & Features
Control Board Type
Ignition
Electrical & Operational Information
AMP
0.3
Volts
24V
Warranty & Product Information
Type
IICM290A
UPC
800442123301