This product requires certification to purchase.

Elongated Closed Front with Cover Toilet in White

You last purchased this on
 
Mayfair by Bemis

NextStep2® Elongated Closed Front with Cover Toilet in White

  • Fast #
  • Part #B1888SLOW000
  • Item #9756376
  • Manufacturer Part #1888SLOW 000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mayfair by Bemis

NextStep2® Elongated Closed Front with Cover Toilet in White

  • Fast #
  • Part #B1888SLOW000
  • Item #9756376
  • Manufacturer Part #1888SLOW 000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in potty seat secures magnetically into cover when not in use to reduce clutter
  • 2-in-1 toilet seat accommodates the needs of both adult and child
  • Plastic child seat easily removes for cleaning
  • STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit™ provides adjustability for the perfect bowl fit
  • Fits most manufacturers' elongated toilets
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
NextStep2®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-813/1000 in
Height:
2-47/250 in
Length:
18-3/8 in
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/8 in