This product requires certification to purchase.

Multi Function Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52535
  • Item #9929704
  • Manufacturer Part #52535
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52535
  • Item #9929704
  • Manufacturer Part #52535
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 195
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Change spray modes with easy turn dial
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-69/100 in
Diameter:
6 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
6 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray
WaterSense Labeled:
Yes