This product requires certification to purchase.

Smooth Corrugated Joint Red

You last purchased this on
 
A-D Technologies

Smooth Corrugated Joint Red

  • Fast #
  • Part #A1400799
  • Item #2961525
  • Manufacturer Part #1-400799
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A-D Technologies

Smooth Corrugated Joint Red

  • Fast #
  • Part #A1400799
  • Item #2961525
  • Manufacturer Part #1-400799
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
6 in
Length:
20 ft