1.7 gal. Short 199 MBH Commercial Natural Gas Water Heater
1.7 gal. Short 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME CSD-1, ASME HLW, ASME Section IV
- Application:
- Commercial
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Capacity:
- 1.7 gal
- Depth:
- 15-1/2 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 32-3/4 in
- MBH:
- 199.9
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/4 in
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Short