180 MBH Indoor Condensing Natural Gas Tankless Water Heater
180 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Continuous maximum flow rates up to 10.0 gpm
- Energy Star® qualified
- Easily convertible from natural gas to propane with supplied kit
- Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
- Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion
- 15 year limited warranty on heat exchanger in residential applications, 10 year limited warranty on heat exchanger in commercial applications, 5 year limited warranty on all parts
-
Green
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 99
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 58 lb
- Width:
- 17-3/4 in