199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor (UEF)
- Durable heat exchanger-includes primary constructed of commercial-grade copper and secondary made of Type 316L Stainless Steel
- Continuous maximum flow rates up to 10.0 GPM
- Energy Star qualified
- Indoor and outdoor models includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Easy-link up to 4 units (CT-199 models only)
- Multi-link up to 20 units
- Complies with lead free standards
- Internal freeze protection system
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 125 to 130 Deg F
- UL Listed:
- UL CS636
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 71 lb
- Width:
- 17-3/4 in