199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Field convertible from natural gas to propane
- Complies with SCAQMD rule 1146.2 and other air quality management districts with similar nox emission requirements of 14 ng/j or 20 ppm
- Maximum flow rates up to 10.0 gpm
- Copper heat exchanger - 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
- Indoor models include a built-in temperature controller and a factory-installed power cord as standard features
- ATI-510U and ATO-510U can be used in both residential and commercial applications, easy-link up to 4 units (no additional parts or accessories needed), multi-link up to 20 units
- Complies with lead free standards
- Safety features - built-in freeze protection, manual reset hi-limit (up to 194°f), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, flame sensor
- Venting and combustion - 4 in. category III stainless steel, 3 in. combustion air intake, 60 ft. max length, 6 elbows max 90° elbows = 5 ft. equivalent length), power vent or power direct vent, vertical or horizontal installation, electronic ignition - no pilot light
Specifications
- AMP:
- 0.75
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 99
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 40 lb
- Width:
- 13-3/4 in