199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Durable commercial-grade primary copper heat exchanger is 25x better at heat transfer than stainless steel
- Continuous maximum flow rates up to 10.0 GPM
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Easy-link up to 4 units (CT-199 models only)
- Easy-Link up to 4 heaters or connect up to 20 heaters with a multi-unit controller
- Connect up to 20 tankless water heaters with a multi-unit controller
- 6-year limited warranty on heat exchanger in commercial applications / 5-year limited warranty on all parts
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.8 gpm
- Fuel Type:
- Propane
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 125 to 130 Deg F (52 to 55 Deg C)
- UL Listed:
- UL CS636
- Uniform Energy Factor (UEF):
- 0.95
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Weight:
- 69 lb
- Width:
- 17-3/4 in