1994 MBH Outdoor Propane Tankless Free Standing Back-to-Back Rack System
1994 MBH Outdoor Propane Tankless Free Standing Back-to-Back Rack System
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight construction of sturdy metal frame and utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Expandable with multiple design and installation configuration up to 1,194,000 BTU on a single rack system and able to link up to 20 heaters together with multi-link system
- Redundancy-multiple combustion systems provide peace of mind and the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation- reduce installation costs with three simple connections (cold water, hot water, and gas)
- Easily integrate storage-as the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6-year limited heat exchanger, 5-year limited tankless parts, 1-year limited rack parts
-
Green
Specifications
- End Connection 1:
- MNPT
- Flow Rate:
- 45.6 gpm
- Height:
- 53-9/100 in
- Length:
- 66 in
- Material:
- Metal
- Power Source:
- Gas
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Water Heater Type:
- Tankless
- Width:
- 30-1/2 in