This product requires certification to purchase.

250 gal. Vertical Storage Tank

You last purchased this on
 
A.O. Smith

250 gal. Vertical Storage Tank

  • Fast #
  • Part #ATJV250A000000000
  • Item #2753972
  • Manufacturer Part #100123654
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

250 gal. Vertical Storage Tank

  • Fast #
  • Part #ATJV250A000000000
  • Item #2753972
  • Manufacturer Part #100123654
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
  • Heavy gauge steel jacket with baked enamel finish
  • Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Working pressure of 160 psi
  • High density foam insulation saves energy, helps reduce standby heat loss
  • Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
  • Requires Certification

Specifications

ASME:
Yes
Capacity:
250 gal
Diameter:
36 in
Height:
96 in
Pressure - Maximum:
128 psi
Product Type:
Storage Tank
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.