199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
ADAPT™ 199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR® certified with a Uniform Energy Factor of 0.99
- X3® Scale Prevention Technology provides protection for the heat exchanger - making it last three times longer than a standard tankless water heater and maintaining like-new performance
- Delivers robust, on-demand performance and the flexibility to install in practically any residential setting
- Patented Heat Exchanger features a heavy-duty stainless-steel design with only two weld points that improves reliability and is more resistant to scale buildup and corrosion
- Integrated Recirculation Pump to reduce wait times at the farthest fixtures
- Convert Natural Gas to Liquid Propane with the included field conversion kit
- Connect ADAPT™ tankless models to the internet with optional Wi-Fi module (sold separately)
- Set and review recirculation schedules (up to two); check heater status and error codes with the built-in Control Display
- Optional Remote Recirculation Kit engages heater and recirculation at a touch of a button for on-demand hot water
Documents
Specifications
- Application:
- Residential
- Collection:
- ADAPT™
- Condensing:
- Yes
- Flow Rate:
- 10.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Volts:
- 120V