This product requires certification to purchase.

California Energy Commission Registered 50 Gallon 6 KW 277 V 1 PH Water Heater Aluminum SWI

You last purchased this on
 
A.O. Smith

California Energy Commission Registered 50 Gallon 6 KW 277 V 1 PH Water Heater Aluminum SWI

  • Fast #
  • Part #ADRE5212B034000
  • Item #4069537
  • Manufacturer Part #100121399
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

California Energy Commission Registered 50 Gallon 6 KW 277 V 1 PH Water Heater Aluminum SWI

  • Fast #
  • Part #ADRE5212B034000
  • Item #4069537
  • Manufacturer Part #100121399
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
27 in
Height:
55-3/4 in
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
277V
Water Heater Capacity Range:
41 - 50 gal
Watts:
6 kW