This product requires certification to purchase.

74 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Conservationist® 74 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABL8002L010000
  • Item #5146657
  • Manufacturer Part #100119983
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Conservationist® 74 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABL8002L010000
  • Item #5146657
  • Manufacturer Part #100119983
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
75100
CEC Compliant:
For Sale in CA
Capacity:
74 gal
Collection:
Conservationist®
Depth:
29-1/2 in
Diameter:
25-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
62-1/16 in
Lining of Tank:
Glass
MBH:
75.1
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Vent Type:
Atmospheric Vent
Water Connection Size:
1/2 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall