Conservationist®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Intended for light duty applications such as small office buildings and duplex apartment homes
- It features a power direct vent design, with a factory installed blower
- The blower permits sealed combustion direct vent operation, with separate venting and air intake runs from outside the structure
- Offers installation versatility by allowing venting and intake runs up to 50 equivalent feet, using 3" Schedule 40 PVC pipe
- The power direct vent design also eliminates the potential for performance and safety problems caused by negative air pressure, a problem found in many commercial applications with inadequate indoor ventilation
- Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
- Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
- Has a solid state hot surface ignition surface that does not flutter or blow out
- CSA certified and ASME rated T&P relief valve
- Three-year limited tank and 1-year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 70000
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Conservationist®
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 70-5/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 76
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall