This product requires certification to purchase.

You last purchased this on
 
A.O. Smith

Conservationist®

  • Fast #
  • Part #ABT10003P040000
  • Item #83728
  • Manufacturer Part #100280130
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Conservationist®

  • Fast #
  • Part #ABT10003P040000
  • Item #83728
  • Manufacturer Part #100280130
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accurate, dependable control system that requires no electric connections and has a fixed automatic gas shutoff device for added safety
  • Glass lined tank
  • Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Complies with Texas and other districts requirements for NOx emissions less than 40 ng/j
  • Completely factory assembled with only gas, water and vent connections needed
  • Low profile diverter furnished as standard equipment
  • Eco friendly green choice burner for cleaner emissions
  • Cleanout allows for easy tank cleaning
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
98 gal
Collection:
Conservationist®
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Fuel Type:
Propane
Height:
68-5/8 in
MBH:
75.1
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Vent Type:
Atmospheric Vent
Water Connection Size:
1 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall