Conservationist®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 55 gal
- Collection:
- Conservationist®
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 59-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 60
- NSF Certified:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall