120 gal. 15 kW Commercial Electric Water Heater
Custom Xi™ 120 gal. 15 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
- Element sensing - Each element is constantly monitored and current on/off state is displayed, and element failure is reported and its exact location is shown, eliminates a need for field testing of elements
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Units will multiple element contactors are sequenced on with one-second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
- BACnet or Modbus compatible with optional ICC Gateway
- The DSE models use a unique combination of a conventional sacrificial anode and an adaptive powered anode
- AO Smith's PermaGlass coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degrees F
- ASME tank construction with 160 psi working pressure
- 3-year limited warranty
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Collection:
- Custom Xi™
- Diameter:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 65-1/2 in
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657057220
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 15 kW