This product requires certification to purchase.

120 gal. 24 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Custom Xi™ 120 gal. 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120A200024000
  • Item #7734075
  • Manufacturer Part #100308590
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Custom Xi™ 120 gal. 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120A200024000
  • Item #7734075
  • Manufacturer Part #100308590
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
120 gal
Collection:
Custom Xi™
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
208V
Water Heater Capacity Range:
Greater than 100 gal
Watts:
24 kW