This product requires certification to purchase.

65 gal. Tall 18 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Custom Xi™ 65 gal. Tall 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE65A200018000
  • Item #7734013
  • Manufacturer Part #100308594
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Custom Xi™ 65 gal. Tall 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE65A200018000
  • Item #7734013
  • Manufacturer Part #100308594
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
65 gal
Collection:
Custom Xi™
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
208V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
18 kW