This product requires certification to purchase.

220 gal. Tall 500 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Cyclone® LV 220 gal. Tall 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHL500A00N000000
  • Item #8067001
  • Manufacturer Part #100301486
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Cyclone® LV 220 gal. Tall 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHL500A00N000000
  • Item #8067001
  • Manufacturer Part #100301486
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
BTU:
499900
CSA Certified:
CSA 4.3
Capacity:
220 gal
Collection:
Cyclone® LV
Diameter:
42-1/8 in
Fuel Type:
Natural Gas
Height:
89-3/4 in
Lining of Tank:
Permaglas®
MBH:
500
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Temperature Range:
90 to 180 Deg F
UL Listed:
Yes
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall