This product requires certification to purchase.

100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Cyclone® Mxi 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH199A00N000000
  • Item #2465500
  • Manufacturer Part #100234905
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Cyclone® Mxi 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH199A00N000000
  • Item #2465500
  • Manufacturer Part #100234905
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Intelligent control system with LCD display
  • Submerged combustion chamber with helical heat exchanger coil
  • Powered anodes
  • Permaglas® ultra coat glass lining
  • Mechanical venting versatility
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Space saving design for installation flexibility
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Cyclone® Mxi
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
76 in
Lining of Tank:
Permaglas®
MBH:
199
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Vent Type:
Direct Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
595 lb