119 gal. Tall 400 MBH Commercial Propane Water Heater
Cyclone® Mxi 119 gal. Tall 400 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Intelligent control system with LCD display
- Submerged combustion chamber with helical heat exchanger coil
- Powered anodes
- Permaglas® ultra coat glass lining
- Mechanical venting versatility
- Conventional power venting or direct venting
- High efficiency modulating pre-mix powered burner
- Space saving design for installation flexibility
- CSA certified and ASME rated T&P relief valve
- Three year limited tank and 1 year limited parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Cyclone® Mxi
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 75-3/4 in
- Lining of Tank:
- Permaglas®
- MBH:
- 400
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall