This product requires certification to purchase.

60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH12000N000000
  • Item #902554
  • Manufacturer Part #100234868
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH12000N000000
  • Item #902554
  • Manufacturer Part #100234868
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • INTELLIGENT CONTROL SYSTEM WITH TOUCH SCREEN DISPLAY AND ICOMM CONNECTIVETY ONBOARD* Exclusive A. O. Smith designed color touch display control system that provides detailed water heater status information
  • SUBMERGED COMBUSTION CHAMBER, WITH HELICAL HEAT EXCHANGER COIL Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber with a direct spark ignition
  • POWERED ANODES STANDARD ON ALL MODELS Provides long-lasting tank protection in varying water conditions
  • PERMAGLAS® ULTRA COAT™ GLASS LINING Glass coating is applied using a liquid slush coating technique to ensure uniform coating
  • MECHANICAL VENTING VERSATILITY Conventional power venting or direct venting, vents vertically or through a sidewall, front located exhaust and condensate connections allow for easy install and access
  • HIGH EFFICIENCY MODULATING PRE-MIX POWERED BURNER Down-fired pre-mix burner provides optimum efficiency and quiet operation and top-mounted burner position prevents condensation from affecting burner operation
  • 3-YEAR LIMITED TANK / 1-YEAR LIMITED PARTS WARRANTY
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
120000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
60 gal
Collection:
Cyclone® Mxi
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
55-1/2 in
Lining of Tank:
Permaglas®
MBH:
120
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Vent Type:
Direct Vent
Water Connection Size:
1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall