120 gal. Tall 12.2 kW Commercial Electric Water Heater
Dura-Power™ 120 gal. Tall 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual 4500 watt elements for fast recovery and reliable operation. Incoloy stainless steel lower element lasts longer than a standard copper element
- Enhanced heating elements
- Dynaclean™ diffuser dip tube
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer (diffuser design is not used on lowboy models)
- Higher efficiency
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
- Coregard™ anode rod
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond® glass coating
- Provides superior corrosion resistance compared to industry standard glass lining
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Collection:
- Dura-Power™
- Depth:
- 16 in
- Diameter:
- 29-3/8 in
- Energy Star Compliant:
- No
- Height:
- 62-7/16 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 671657275068
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12.2 kW
- Weight:
- 332 lb