This product requires certification to purchase.

30 gal. Lowboy 4.5 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Dura-Power™ 30 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL3020G023000R
  • Item #9631325
  • Manufacturer Part #100349593
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Dura-Power™ 30 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL3020G023000R
  • Item #9631325
  • Manufacturer Part #100349593
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
30 gal
Collection:
Dura-Power™
Diameter:
24 in
Height:
32 in
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW
Weight:
140 lb