50 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Dura-Power™ 50 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
- UL approved field conversion
Specifications
- Application:
- Commercial
- Capacity:
- 50 gal
- Collection:
- Dura-Power™
- Diameter:
- 26-1/2 in
- Height:
- 36 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW
- Weight:
- 180 lb