52 gal. Tall 4.5 kW Commercial Electric Water Heater
Dura-Power™ 52 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
- Glass lining provides super protection against corrosion
- Durable commercial-grade copper heating elements
- Factory installed terminal block for ease of installation
- Temperature controls located behind hinged control compartment door for quick, easy access
- Meets ASHRAE/IES 90.1-2015
- Commercial-grade anode rod provides maximum tank protection from corrosion
- Most models convert to three-phase or single-phase in field for easy installation
- 3-year limited tank and 1-year limited parts warranty
Specifications
- Application:
- Commercial
- Capacity:
- 52 gal
- Collection:
- Dura-Power™
- Diameter:
- 24 in
- Height:
- 56-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW
- Weight:
- 174 lb