80 gal. Tall 12.2 kW Commercial Electric Water Heater
Dura-Power™ 80 gal. Tall 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Available in upright standard models (DEN) and lowboy models (DEL)
- Glass lined Tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
Specifications
- ANSI:
- ANSI Z223.1
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 80 gal
- Collection:
- Dura-Power™
- Diameter:
- 24 in
- Height:
- 59-3/8 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12.2 kW
- Weight:
- 196 lb