This product requires certification to purchase.

100 gal. 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Master-Fit® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTL19900N000000
  • Item #4456344
  • Manufacturer Part #100120198
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Master-Fit® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTL19900N000000
  • Item #4456344
  • Manufacturer Part #100120198
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermal efficiency of 80% means lower operating costs
  • Fan assisted combustion - the blower is built into the low Nox burner assembly
  • A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
  • Metal venting - rated category I appliance and uses standard double wall type "B" vent
  • Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
  • Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
  • Fully automatic digital controls with safety shutoff
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
  • Three-year limited tank and 1-year limited parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z223.1
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Master-Fit®
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
78-1/4 in
MBH:
199
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Vent Type:
Atmospheric Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
750 lb