This product requires certification to purchase.

38 gal. Lowboy 4.5kW 2-Element Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 38 gal. Lowboy 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENJB40202172000
  • Item #5076671
  • Manufacturer Part #100052240
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 38 gal. Lowboy 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENJB40202172000
  • Item #5076671
  • Manufacturer Part #100052240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The ProLine lowboy side connect electric water heater is designed to take up as little room as possible
  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 46 gallons at an Uniform Energy Factor of 0.95
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
38 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
57
Height:
31-3/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.94
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW