This product requires certification to purchase.

40 gal. Tall 32 MBH Mobile Home Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 40 gal. Tall 32 MBH Mobile Home Natural Gas Water Heater

  • Fast #
  • Part #AFMDV4000L010S19
  • Item #5146823
  • Manufacturer Part #100275801
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 40 gal. Tall 32 MBH Mobile Home Natural Gas Water Heater

  • Fast #
  • Part #AFMDV4000L010S19
  • Item #5146823
  • Manufacturer Part #100275801
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complies with HUD standards for manufactured housing installation and meets the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992
  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure and top mounted 3/4" hot water outlet
  • Patented, eco-friendly Green Choice® gas burner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • The anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 psi
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
32000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
57
Fuel Type:
Natural Gas
Height:
61-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
32
Maximum Temperature:
150
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
Up to 150 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.59
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall