This product requires certification to purchase.

50 gal. Tall 37 MBH Residential Propane Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 37 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCR5001P040251
  • Item #8554940
  • Manufacturer Part #100326520
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 37 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCR5001P040251
  • Item #8554940
  • Manufacturer Part #100326520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
37000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT x NPT
Energy Star Compliant:
No
First Hour Rating:
84
Fuel Type:
Propane
Height:
60-3/4 in
MBH:
37
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.62
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall